Apply to be a TradeMaster!
Main product image of Canopy for 720A
Magnifying glass
Hover image to zoom
Canopy for 720A
Magnifying glass
Hover image to zoom
$27.65 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
720A

Description

–
Canopy for 720A

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

Specs

–
Type:

Replacement Part

Used With:

720A

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 11 reviews
80% would recommend this product
4
out of 11 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
9%
3 star
0%
2 star
18%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Part was a Genuine Replacement

This part is just what I ordered. It is exactly like the original cap to my backflow device. Hopefully, it will last as long as the original... I have a south-facing location of my backflow device and the black colored (possibly ABS)cap spider-cracked and fell apart after 6+ years. I am happy that Supply House carried the OEM Part.
VS

Most Liked Negative Review

Didn't Fit 2012 version of same valve

I bought as replacement for a sun damaged brittle cap from 2012 install. It's the exact same cap model and markings but the holes were off by 1/4". I ended up widening holes and force fitting onto the valve.
Showing 1-10 of 11 reviews

WAY OVERPRICED

This is price gouging at it best
Vrocket
Phoenix
2 years ago
Was this review helpful to you?

Expensive

This is an overpriced item that is a set ample plastic cover .
Tina
Gilbert Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

This was the exact replacement for our old and cracked cover. And, at a decent price!
OlyCat
Peoria, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't Fit 2012 version of same valve

I bought as replacement for a sun damaged brittle cap from 2012 install. It's the exact same cap model and markings but the holes were off by 1/4". I ended up widening holes and force fitting onto the valve.
Binh
Gainesville FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to shop

Worked great, fit perfectly.
PaulC
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

fit perfectly, works well.
Snoopy
Cave Creek, AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not fit properly

The three mounting holes did not line up with the valve top. I had to redrill the holes.
krvette
Richmond, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part was a Genuine Replacement

This part is just what I ordered. It is exactly like the original cap to my backflow device. Hopefully, it will last as long as the original... I have a south-facing location of my backflow device and the black colored (possibly ABS)cap spider-cracked and fell apart after 6+ years. I am happy that Supply House carried the OEM Part.
Jim
Firestone, Co
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

valve cap

repair
moe
springdale,md
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

This part was a replacemment. Part was not a replica. Price was good. Service was excellent.
Steve
Surprise , AZ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy