Apply to be a TradeMaster!
Main product image of 8" MJS Ductile Iron Valve Setter
Magnifying glass
Hover image to zoom
8" MJS Ductile Iron Valve Setter
Magnifying glass
Hover image to zoom
$3,029.99 each
In Stock
In Stock
Get 4 Mon, Oct 12 - Thu, Oct 15
Size: 
8"

MANUALS (1)

Specification Sheet

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Ductile Iron
Product Highlight: Lead Free
Yes

Description

–
The FLS, MJFS, and MJS Valve Setters are utilized in conjunction with the Model 450, 450DA, 475, and 475DA Ductile Iron n-Pattern Backflow Preventer series. Ideal for installation in compact spaces or for retrofitting existing applications, the integral thrust support provided by our valve setters reduces installation time and eliminates the need for additional concrete thrust blocks. Options include Flange x Flange (FLS), Mechanical Joint x Flange (MJFS), or Mechanical Joint x Mechanical Joint (MJS) connections, with features like a maximum working water pressure of 175 psi and water temperature of 140°F.

  • Ideal for retrofitting existing installations, or where space is limited
  • Eliminates the need for concrete thrust blocks reducing installtion time and costs
  • Compatible with the 400 n-Pattern Backflow Assemblies
  • Ductile iron fusion epoxy coating offers corrosion-resistance
  • Low-lead law compliant
  • Provides for a lower installation cost

Specs

–
Connection Method:

Flanged

Material:

Ductile Iron

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Size:

8"

Lead Free:

Yes

Product Type:

Valve Setter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy