Apply to be a TradeMaster!
Check Seat Removal Tool (x6), Sizes 3/4", 1"

Check Seat Removal Tool (x6), Sizes 3/4", 1"

Brand:
Zurn
SKU:
BRK34-SEATTOOL
Rating:
(0)
Q&A:
(0)
Check Seat Removal Tool (x6), Sizes 3/4", 1"
$79.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1"

Description

–
Note: Image may not reflect actual product

The ZURN WILKINS Check Seat Removal Tool sets are compatible with all 1/4” - 2" Zurn Wilkins Model 950XL, 975XL, 950XLT2 and 975XL2 backflow prevention assemblies. Backflow Check Seat Removal Tools are accessories used to easily remove the seat for repairs or replacement in order to extend the life of the backflow preventer.

Features:
  • For removing the check seat in Zurn Wilkins small 900XL series backflow preventers
  • Quick and easy repairs
  • Complete set of three tools
  • Used with 1/4” - 2" Model 950XL, 975XL, 950XLT2 and 975XL2 backflow prevention assemblies
  • 1-year warranty

Specs

–
Product Type:

Seat Kit

Size:

3/4"

1"