Apply to be a TradeMaster!
Main product image of 4" Round No Hub Cast Iron Floor Cleanout (Nickel Bronze)
Magnifying glass
Hover image to zoom

4" Round No Hub Cast Iron Floor Cleanout (Nickel Bronze)

Brand:
Zurn
SKU:
CO2500-NH4
Rating:
(0)
Q&A:
(0)
4" Round No Hub Cast Iron Floor Cleanout (Nickel Bronze)
Magnifying glass
Hover image to zoom
$84.99 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Outlet Type
No Hub
Product Highlight: Finish
Nickel Bronze
Product Highlight: Material
Cast Iron

Description

–
4" Round No Hub Cast Iron Floor Cleanout (Nickel Bronze)

Specs

–
Size:

4"

Application:

Plumbing

Outlet Type:

No Hub

Finish:

Nickel Bronze

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy