Apply to be a TradeMaster!
Main product image of 40# Grease Trap, 20gpm (Threaded)
Magnifying glass
Hover image to zoom

40# Grease Trap, 20gpm (Threaded)

Brand:
Zurn
SKU:
GT2700-20-3IP
Rating:
(1)
Q&A:
(1)
40# Grease Trap, 20gpm (Threaded)
Magnifying glass
Hover image to zoom
$540.12 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Height
15"
Product Highlight: Inlet Size
3"
Product Highlight: Outlet Size
3"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Inlet Type
NPT

Description

–
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

–
Material:

Steel

Product Type:

Standard Grease Trap

Application:

Plumbing

Width:

17-1/4"

Height:

15"

Flow Rate (GPM):

20

Capacity (lbs):

40 lbs

Inlet Size:

3"

Outlet Size:

3"

Connection Type:

Threaded

Inlet Type:

NPT

Outlet Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Application
Flow Rate (GPM)
Capacity (lbs)
CURRENT ITEM
Product Image of 40# Grease Trap, 20gpm (Threaded)
40# Grease Trap, 20gpm (Threaded)
SKU: GT2700-20-3IP
(1)
Steel
Standard Grease Trap
Plumbing
20
40 lbs
Steel
Low Profile Grease Trap
Plumbing
20
40 lbs
Polypropylene
Standard Grease Trap
Plumbing
20
40 lbs
Polyethylene
Standard Grease Trap
Plumbing
20
40 lbs

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again if needed

I needed that specific item and a hardware store sent me to the Supply house for it. Took a long time to ship due to being on back order but once available it came fast. No issues with it.
Viva
Chicago, IL
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a grease trap with a 3 inch threaded in and out take, and I cannot find the male adapter to connect to the existing plumbing, It is threaded three inch threaded. Do you sell the parts to connect, and reduce down to regular size PVC fittings?

Asked by ANDY 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Andy, thanks for writing in. We offer a 3" DWV male adapter (SKU: P109-030) or a 3" SCH 40 male adapter (SKU: 436-030).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy