Apply to be a TradeMaster!
Main product image of 3" No-Hub Grease Trap w/ Flow Control, 35 gpm
Magnifying glass
Hover image to zoom

3" No-Hub Grease Trap w/ Flow Control, 35 gpm

Brand:
Zurn
SKU:
GT2700-35-3NH
Rating:
(0)
Q&A:
(0)
3" No-Hub Grease Trap w/ Flow Control, 35 gpm
Magnifying glass
Hover image to zoom
$624.99 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3"
Product Highlight: Outlet Size
3"

Description

–
Designed to withstand years of use in high-demand environments, Zurn’s GT2700 series interceptor ensures only clean water will flow into your plumbing. It traps grease inside the unit without risk of corrosion, clogging or cross contamination. If you run a restaurant or operate a commercial kitchen, this solution will keep grease from building up in your pipes and your business turning out quality service as usual.

Features:
  • Dura-coated fabricated steel construction prevents corrosion, extending product life under hard, high demand conditions.
  • Secured, slip resistant cover with center tie down assembly stops odors from escaping.
  • Flow diffusing baffle, integral trap, and external vented inlet flow control effectively separate grease.
  • PDI certification meets the most rigorous standards and environments. 35 GPM with 70 lb. grease capacity
  • Furnished with 3" No-Hub inlet and outlet connections

Specs

–
Product Type:

Standard Grease Trap

Flow Rate (GPM):

35

Capacity (lbs):

70 lbs

Inlet Size:

3"

Outlet Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy