Apply to be a TradeMaster!
Main product image of 6" Extension for GT2700-35 Grease Traps
Magnifying glass
Hover image to zoom

6" Extension for GT2700-35 Grease Traps

Brand:
Zurn
SKU:
GT2700-35-6-EXT
Rating:
(0)
Q&A:
(0)
6" Extension for GT2700-35 Grease Traps
Magnifying glass
Hover image to zoom
$486.99 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
22-1/2" Width
Product Highlight: Height (Inches)
6" Height
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
28" Length

Description

–
Available in standard 6" increments, stackable. Ie 12", 18"

Specs

–
Application:

Accessory

Plumbing

Product Type:

Accessory

Width (Inches):

22-1/2"

Height (Inches):

6"

Material:

Steel

Length (Inches):

28"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy