Apply to be a TradeMaster!
Main product image of 8# Grease Trap, 4gpm
Magnifying glass
Hover image to zoom

8# Grease Trap, 4gpm

Brand:
Zurn
SKU:
GT2700-4
Rating:
(7)
Q&A:
(5)
8# Grease Trap, 4gpm
Magnifying glass
Hover image to zoom
$278.99 each
In Stock
In Stock
Get 20 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
9-7/8" Width
Product Highlight: Height
10"
Product Highlight: Material
Steel
Product Highlight: Inlet Type
No Hub
Product Highlight: Length
15-7/8"
Product Highlight: Inlet Size
2"

Description

–
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

–
Product Type:

Standard Grease Trap

Width (Inches):

9-7/8"

Height:

10"

Material:

Steel

Flow Rate (GPM):

4

Inlet Type:

No Hub

Length:

15-7/8"

Capacity (lbs):

8 lbs

Inlet Size:

2"

Outlet Size:

2"

Outlet Type:

No Hub

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Product Type
Width (Inches)
Height
Material
Flow Rate (GPM)
CURRENT ITEM
Product Image of 8# Grease Trap, 4gpm
8# Grease Trap, 4gpm
SKU: GT2700-4
(7)
Standard Grease Trap
9-7/8"
10"
Steel
4
Standard Grease Trap
10"
9-1/2"
Polyethylene
4

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this product again.

Used on the sink to help prevent sewer line build up.
Brad S
Mountain Iron MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This grease trap was perfect for my situation were space was an issue. Works perfect easy to install, very rugged and quality built. I've bought a few things from the supply house online and have had great results. Love the website, very helpful and easy to navigate…love the fast shipping!
Pete
Westboro Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOULD PURCHASE AGAIN

THE TRAP WAS EXACTLY WHAT I NEEDED. EASY TO INSTALL
P;UMBERMAN3030
FORTWAYNE IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Man Cave Trap

Substantial and impressive for the galley kitchen in the cave. Well packed, included vent and flow control fitting. Perfect for my outside kitchen use.
Mark
Keller, tx
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Just the right size for under my sink!
JuneBug
Somerset, Ky.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prefect for what I needed.

This grease trap was perfect for what I required it for. I am opening a daily shake meal replacement shop and since the city classified me as a small restaurant, I was required to install grease trap. Fits perfectly under my 3 holed sink, [...] and was adequately inexpensive.
Sndrz
Durant, oklahoma
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

food stand

We had our food trailer inspected by the health dept. They told us it was a great product, and passed with flying colors. It seems it is simle to clean and easy to get to if you have to do any repairs to the pipes.
John the butcher
pekin IL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: how does the lid cove off- how do you clean it?

Asked by barbie 10 years ago

Add your answer

* Required Field
-

The one we purchased opened with one allen head bolt. After setting overnight, before water runs throw it in the morning, scoop the hardened grease off the top. I used a Styrofoam cup with one side cut to make a perfect scoop. After scooping, I ran hot soapy water through it a few minutes to help flush out the standing water.

Was this review helpful to you?

Q: Can I connect 2" PVC to my inlet and outlet buy using rubber cup links or is there another way. I see the tank is all steel that is good. I cannot tell buy the picture how to connect my PVC. I will be installing the trap under my sink.

Asked by The want to be plumber 12 years ago

Add your answer

* Required Field
-

Yes, using rubber couplings to join the PVC pipe to the trap will provide a strong seal and should give you many years of service. If the PVC pipe is over 4 ft. long or is located where someone may rest a foot on it, etc. then it would be best to support it to avoid stressing the coupling.

Was this review helpful to you?
-

I utilized 2" rubber flexible connection between the tank connections and PVC piping.

Was this review helpful to you?
-

I used a rubber adapter/reducer on the outlet to get the right diameter. I had the smaller trap, possibly 18" x 18". The inlet was done with the standard 1 ½ " sink draining into a 3" elbow connected to the trap. As long as the drain was a couple inches inside the elbow, overflow was never a problem. The rationale for the open elbow allows for air to flow as the liquid enters to avoid any type of vacuum effect fluid back-up. It has been several years, but I am pretty sure I ran a 2" outlet out and into a 4" main drain line. But I definitely remember using the rubber couplings. Hope this helps you.

Was this review helpful to you?

Q: is the 8# large enough for a large home kitchen

Asked by chuck 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It depends on the total size of the sinks. We'd recommend that you try our Grease Trap Sizing Calculator at the link below. http://www.pexsupply.com/pex/control/GreaseTrapCalculator

Was this review helpful to you?

Q: Is this trap PDI approved?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Only the GT2700 sizes 20 - 50 are PDI approved.

Was this review helpful to you?

Q: does the # 8 grease trap sit above the floor?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It can sit above the floor or be buried. Either way, you must have access to the the top removal panel for cleaning.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy