Apply to be a TradeMaster!
Main product image of 6" Extension for GT2700-50 Grease Traps
Magnifying glass
Hover image to zoom

6" Extension for GT2700-50 Grease Traps

Brand:
Zurn
SKU:
GT2700-50-6-EXT
Rating:
(1)
Q&A:
(0)
6" Extension for GT2700-50 Grease Traps
Magnifying glass
Hover image to zoom
$693.99 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
24-1/2" Width
Product Highlight: Height (Inches)
6" Height
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
29-7/8" Length

Description

–
Available in standard 6" increments, stackable. Ie 12", 18"

Specs

–
Application:

Accessory

Plumbing

Product Type:

Accessory

Width (Inches):

24-1/2"

Height (Inches):

6"

Material:

Steel

Length (Inches):

29-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

100# Grease Trap, 50gpm
SKU: GT2700-50
Zurn

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I may buy this again.

Products works as intended. It costs more than it should IMO. The grease trap itself is cheaper than the extension ring.
Omega Plumbing
Central Coast of California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy