Apply to be a TradeMaster!
Main product image of 100# Grease Trap, 50gpm
Magnifying glass
Hover image to zoom

100# Grease Trap, 50gpm

Brand:
Zurn
SKU:
GT2700-50
Rating:
(7)
Q&A:
(5)
100# Grease Trap, 50gpm
Magnifying glass
Hover image to zoom
$736.99 each
In Stock
In Stock
Get 4 Wed, Oct 21 - Fri, Oct 23

Lift Gate

–
This product weighs 78.03 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
24-1/2" Width
Product Highlight: Height
21-1/2"
Product Highlight: Length
29-7/8"
Product Highlight: Material
Steel
Product Highlight: Inlet Type
No Hub
Product Highlight: Length (Inches)
29-7/8" Length

Description

–
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

–
Product Type:

Standard Grease Trap

Width (Inches):

24-1/2"

Height:

21-1/2"

Length:

29-7/8"

Material:

Steel

Flow Rate (GPM):

50

Inlet Type:

No Hub

Length (Inches):

29-7/8"

Capacity (lbs):

100 lbs

Inlet Size:

4"

Outlet Size:

4"

Outlet Type:

No Hub

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Product Type
Height
Length
Material
Flow Rate (GPM)
CURRENT ITEM
Product Image of 100# Grease Trap, 50gpm
100# Grease Trap, 50gpm
SKU: GT2700-50
(7)
Standard Grease Trap
21-1/2"
29-7/8"
Steel
50
Standard Grease Trap
23-1/2"
31"
Polypropylene
50
Standard Grease Trap
18"
37"
Polyethylene
50
Standard Grease Trap
23-1/2"
31"
Polypropylene
50

You May Also Need

Product Reviews

4.57 out of 7 reviews
100% would recommend this product
4.57
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Nice Grease Trap

Fast shipping 3 stars because I ordered lift gate delivery and the truck had no lift gate…
Steve
Florida
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great service but only longer shipping
None
MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Things are great and product worked out well, shipped on time
Mike
Washington DC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product fits and it is working great.

The product was delivered quickly and it fit perfectly in the space. Very sturdy.
Jackie
TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product good shipping time horrible

The product itself great quality and price. Shipping was tracted every day and the shipment stood in the warehouse where it stood without movement for days and days. I finally called them and they said they were waiting on a driver? Miraculously is showed up in my storefront within 2 hours. Not happen about Shipping process but will recommend product! Note: I order supplies and equipment all the time. But all shipment processes were well communicated and transparent.
T
Metamora
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good Product

Good product, easy delivery but didn't come with key to open this thing or instructions:) price is great
Baker
Indianapolis, Indiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy ordering & delivery process

Zurn is a great product with excellent tech support to answer questions
Phil
Albany, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Is this a Gravity or a hydromechanical omechanical grease interceptor

Asked by Mario 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The GT2700 series are hydromechanical. The flow control is included inside the unit.

Was this review helpful to you?

Q: How can I get a replacement gasket?

Asked by Al 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We sell replacement gasket material for this grease trap by the foot under part GT2700-COVER-GASKET.

Was this review helpful to you?

Q: Is the Zurn 2700-50 coated steel interceptor rated for outdoor installation?

Asked by Gary 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, this grease trap is not rated for installation outdoors.

Was this review helpful to you?
- Another PexSupply Customer

No Only indoor Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

Can be installed outdoors, but is not insulated . must be underground.

Was this review helpful to you?

Q: how big of a grease trap do I need for a one hundred seat restaurant

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Grease trap sizing requirements depend on the sizes of your sinks. We recommend that you try our Grease Trap Calculator: http://www.pexsupply.com/pex/control/GreaseTrapCalculator?intcmp=calc;greasetrap

Was this review helpful to you?

Q: is this polyehalene?

Asked by lucia 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Zurn's GT2702 grease traps are polyethylene.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy