Apply to be a TradeMaster!
Main product image of 14# Grease Trap, 7gpm
Magnifying glass
Hover image to zoom

14# Grease Trap, 7gpm

Brand:
Zurn
SKU:
GT2700-7
Rating:
(2)
Q&A:
(2)
14# Grease Trap, 7gpm
Magnifying glass
Hover image to zoom
$279.99 each
In Stock
In Stock
Get 8 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
11-7/8" Width
Product Highlight: Height
11-1/8"
Product Highlight: Length
17-1/4"
Product Highlight: Material
Steel
Product Highlight: Inlet Type
No Hub
Product Highlight: Inlet Size
2"

Description

–
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

–
Product Type:

Standard Grease Trap

Width (Inches):

11-7/8"

Height:

11-1/8"

Length:

17-1/4"

Material:

Steel

Flow Rate (GPM):

7

Inlet Type:

No Hub

Capacity (lbs):

14 lbs

Inlet Size:

2"

Outlet Size:

2"

Outlet Type:

No Hub

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Product Type
Height
Length
Material
Flow Rate (GPM)
CURRENT ITEM
Product Image of 14# Grease Trap, 7gpm
14# Grease Trap, 7gpm
SKU: GT2700-7
(2)
Standard Grease Trap
11-1/8"
17-1/4"
Steel
7
Standard Grease Trap
11"
20"
Polyethylene
7

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

I bought this to replacement a leaking grease trap that was around 40 years old. Dimensions were about the same. The old one did not use a inline flow restrictor which the new one does so some repiping was required.
Howard
Wethersfield,CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

This was installed in a small kitchen with little room. Works great and a good value
papamike
Portland, me
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can this be installed in ground and if so how do you pump or get the grease out

Asked by marty 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this unit is not for in-ground installation. It is for on floor installation only.

Was this review helpful to you?

Q: Can the grease trap be installed on top of the kitchen floor ?

Asked by chris crazy man 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can be installed on the floor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy