Apply to be a TradeMaster!
Main product image of 3" Push-On Adjustable Floor Drain
Magnifying glass
Hover image to zoom

3" Push-On Adjustable Floor Drain

Brand:
Zurn
SKU:
LC-FR05NI-C3P-CS
Rating:
(0)
Q&A:
(0)
3" Push-On Adjustable Floor Drain
Magnifying glass
Hover image to zoom
$105.41 each
Backorder
Backorder
Get it Tue, Aug 18 - Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Outlet Type
Push-On
Product Highlight: Material
Cast Iron

Specs

Application:

Plumbing

Size:

3"

Type:

Adjustable Floor Drain

Outlet Type:

Push-On

Material:

Cast Iron

Head Width:

5-3/16"

Overall Width:

6-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy