Apply to be a TradeMaster!
Main product image of 3" No-Hub Adjustable Floor Drain w/ Polished Nickel Bronze Top
Magnifying glass
Hover image to zoom

3" No-Hub Adjustable Floor Drain w/ Polished Nickel Bronze Top

Brand:
Zurn
SKU:
LC-FR05NI-CS-CC-C3N
Rating:
(0)
Q&A:
(0)
3" No-Hub Adjustable Floor Drain w/ Polished Nickel Bronze Top
Magnifying glass
Hover image to zoom
$118.58 each
In Stock
In Stock
Get 21 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3"
Product Highlight: Outlet Type
Spigot
Product Highlight: Material
Cast Iron

Description

–
Dura-Coated Cast Iron drain body with plugged 1/2" trap primer connection, cast iron threaded adjustable adaptor, and round polished bronze, secured, light-duty top with easy snap-on assembly.

Specs

–
Outlet Size:

3"

Outlet Type:

Spigot

Material:

Cast Iron

Head Width:

5"

Overall Width:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy