Apply to be a TradeMaster!
Main product image of 4" ABS Adapter
Magnifying glass
Hover image to zoom

4" ABS Adapter

Brand:
Zurn
SKU:
LC-PS
Rating:
(0)
Q&A:
(0)
4" ABS Adapter
Magnifying glass
Hover image to zoom
$5.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
ABS

Description

–
ABS 4" NPSM Threaded Shank. Innovative snap-on adapter provides ease of assembly and versatility for use with Zurn's Modular Drainage product line. Manufactured from durable ABS Material.

Specs

–
Size:

4"

Connection Type:

NPSM

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy