Apply to be a TradeMaster!
Main product image of 12-7/16" L Roof Drain Dome (Blue, Cast Iron)
Magnifying glass
Hover image to zoom

12-7/16" L Roof Drain Dome (Blue, Cast Iron)

Brand:
Zurn
SKU:
P100-DOME-CI
Rating:
(0)
Q&A:
(0)
12-7/16" L Roof Drain Dome (Blue, Cast Iron)
Magnifying glass
Hover image to zoom
$419.99 each
In Stock
In Stock
Get 252 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Finish
Blue
Product Highlight: Length (Inches)
12-7/16" Length
Product Highlight: Height (Inches)
4.5" Height
Product Highlight: Diameter (Inches)
10-1/4" Diameter

Description

–
Roof Drain Dome, Overall Diameter 10-1/4 In., 4-1/2 Height (In.), 12-7/16 Length (In.), Material of Construction Cast Iron, Grid Material Cast Iron, Color/Finish Blue)

Specs

–
Application:

Plumbing

Material:

Cast Iron

Finish:

Blue

Length (Inches):

12-7/16"

Height (Inches):

4.5"

Diameter (Inches):

10-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy