Apply to be a TradeMaster!
Main product image of 24" Cartridge Removal Tool, P1321-24-CT
Magnifying glass
Hover image to zoom

24" Cartridge Removal Tool, P1321-24-CT

Brand:
Zurn
SKU:
P1321-24-CT
Rating:
(2)
Q&A:
(0)
24" Cartridge Removal Tool, P1321-24-CT
Magnifying glass
Hover image to zoom
$40.27 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"

Description

–
This item is a Zurn 24" tool for cartridge removal.

Specs

–
Product Type:

Cartridge Wrench

Size:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product from SupplyHouse.com again.

We are a multi-trade service and construction contractor and Supply House always have what we need.
Rob the Buyer
Kodak, TN
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wrench worked great

The wrench work great. I removed the valve cartridge and was able to measure it at 10 1/8 inches which matches an 8 inch valve. Unfortunately when I went to SupplyHouse to buy the cartridge assembly I found out they don't have any. Not good.
Steve K
Knoxville TN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy