Apply to be a TradeMaster!
Main product image of 6" Class E Ductile Iron Slotted Grate
Magnifying glass
Hover image to zoom

6" Class E Ductile Iron Slotted Grate

Brand:
Zurn
SKU:
P6-DGE
Rating:
(0)
Q&A:
(0)
6" Class E Ductile Iron Slotted Grate
Magnifying glass
Hover image to zoom
$91.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Ductile Iron

Description

–
6" Class E Ductile Iron Slotted Grate

Specifications:
  • 20” [508mm] X 5-3/8” [137mm] Ductile Iron slotted grate
  • Weight: 6.4 lbs per linear foot [9.5kg/m]
  • Grate Open Area: 28.2 in² per linear foot [594cm²/m]
  • DIN Rating: E
  • ANSI Rating: Special-Duty
  • H-20 Load Rated
  • FAA Load Rated
  • ASTM A536 Grade 80-55-06
  • Application: Dynamic Loads

Specs

–
Size:

6"

Material:

Ductile Iron

Grille Pattern:

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy