Apply to be a TradeMaster!
Main product image of 1-1/4" x 9" Vacuum Breaker Flush Tube with Nut
Magnifying glass
Hover image to zoom

1-1/4" x 9" Vacuum Breaker Flush Tube with Nut

Brand:
Zurn
SKU:
P6001-A-AA-CP
Rating:
(1)
Q&A:
(0)
1-1/4" x 9" Vacuum Breaker Flush Tube with Nut
Magnifying glass
Hover image to zoom
$32.13 each
In Stock
In Stock
Get 8 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
9" Length

Description

–
1-1/4'' x 9" Vacuum Breaker Flush Tube with Nut

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Tube

Type:

Vacuum Breaker

Size:

1-1/4"

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

commercial plumbing parts

Use for my commercial auto industry clients
Buckeyetoo
Orlando, Fl.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy