Apply to be a TradeMaster!
Main product image of 3/4" x 21" Vacuum Breaker/Backflow Preventer w/ Flush Tube (Polished Chrome)
Magnifying glass
Hover image to zoom

3/4" x 21" Vacuum Breaker/Backflow Preventer w/ Flush Tube (Polished Chrome)

Brand:
Zurn
SKU:
P6003-2-A-CP
Rating:
(0)
Q&A:
(0)
3/4" x 21" Vacuum Breaker/Backflow Preventer w/ Flush Tube (Polished Chrome)
Magnifying glass
Hover image to zoom
$68.60 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Size
3/4" x 21"

Description

–
Prevent backflow and back-siphonage into potable water with a Zurn vacuum breaker. Constructed with our chemical-resistant GO BLUE material, the vacuum breaker is built to last. GO BLUE parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. The kit (part no. P6003-2-A-CP) includes a vacuum breaker and a 3/4 x 21-inch flush tube. The flush tube is constructed of a durable, dezincification-resistant chrome-plated cast brass. The set works with AquaVantage and AquaFlush flush valves to keep drinking water from becoming contaminated. When a vacuum breaker is needed for repair or maintenance, trust Zurn for genuine, reliable parts.

  • 3/4 x 21" flush tube and vacuum breaker (does not include nut)
  • GO BLUE parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
  • For use with AquaVantage and AquaFlush flush valves
  • Ideal for commercial applications

Specs

–
Finish:

Polished Chrome

Size:

3/4" x 21"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy