Apply to be a TradeMaster!
Main product image of 2" x 8-3/8" Diameter No-Hub Cast Iron Combination Roof Drain & Overflow
Magnifying glass
Hover image to zoom

2" x 8-3/8" Diameter No-Hub Cast Iron Combination Roof Drain & Overflow

Brand:
Zurn
SKU:
RD2130-NH2-CI
Rating:
(2)
Q&A:
(0)
2" x 8-3/8" Diameter No-Hub Cast Iron Combination Roof Drain & Overflow
Magnifying glass
Hover image to zoom
$109.23 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Cast Iron
Product Highlight: Finish
Dura-Coated
Product Highlight: Outlet Type
No Hub
Product Highlight: Diameter (Inches)
8-3/8" Diameter

Specs

–
Application:

Plumbing

Size:

2"

Type:

Combination Roof Drain & Overflow

Material:

Cast Iron

Finish:

Dura-Coated

Outlet Type:

No Hub

Diameter (Inches):

8-3/8"

Overall Width:

19"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Roof Drain combo, great price and service!!!

I am replacing my plastic drain that cracked with this solid, in my opinion top of the line combo drain for my flat roof.
Joe
Moreno Valley, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely be using their service more often

Purchased three cast-iron roof drains received them sooner than anticipated. Quality was excellent. Price was excellent very happy with product and delivery.
Dan
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy