Apply to be a TradeMaster!
Main product image of 4" x 8-3/8" Diameter No-Hub Cast Iron Combination Roof Drain & Overflow
Magnifying glass
Hover image to zoom

4" x 8-3/8" Diameter No-Hub Cast Iron Combination Roof Drain & Overflow

Brand:
Zurn
SKU:
RD2130-NH4-CI
Rating:
(2)
Q&A:
(0)
4" x 8-3/8" Diameter No-Hub Cast Iron Combination Roof Drain & Overflow
Magnifying glass
Hover image to zoom
$105.75 each
In Stock
In Stock
Get 14 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron
Product Highlight: Finish
Dura-Coated
Product Highlight: Outlet Type
No Hub
Product Highlight: Diameter (Inches)
8-3/8" Diameter

Specs

–
Application:

Plumbing

Size:

4"

Type:

Combination Roof Drain & Overflow

Material:

Cast Iron

Finish:

Dura-Coated

Outlet Type:

No Hub

Diameter (Inches):

8-3/8"

Overall Width:

19"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Roof Drain combo, great price and service!!!

I am replacing my plastic drain that cracked with this solid, in my opinion top of the line combo drain for my flat roof.
Joe
Moreno Valley, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely be using their service more often

Purchased three cast-iron roof drains received them sooner than anticipated. Quality was excellent. Price was excellent very happy with product and delivery.
Dan
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy