Apply to be a TradeMaster!
Main product image of Repair Kit for 720A (1/2" - 1")
Magnifying glass
Hover image to zoom
Repair Kit for 720A (1/2" - 1")
Magnifying glass
Hover image to zoom
$81.99 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (2)

Overview of Primary Product
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" and 1"
Product Highlight: Used With
720A

Description

–
Includes poppet assembly, spider assembly, spring, o-rings, washer, and lubricant

Specs

–
Size:

1/2" and 1"

Used With:

720A

Type:

Repair Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Perfect replacement

Installation was quick and easy
Mark Kaiser
Phoenix
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vacuum Breaker kit worked great!

My sprinkler system vacuum breaker started leaking at the top. Ordered this kit. Easy to install. It solved the problem.
Jesus
Chaska, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Very easy to self install and exactly what I needed. Thank you!
Deltaz
Shakopee, Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again if needed

The item worked just fine
BR
CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and prompt delivery!

Easy to follow instructions.
Frank The Tank
Mentor, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

performed as expected

Fixed the leak issue with the valve- price good- service great!
DaveS
Richland WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would do service with them again.

Rebuild kit worked great. Shipping was very fast along with the great service.
Dave
Lowell indiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

My pressure vacuum breaker was leaking out of the top but the housing was in tact so I ordered this kit to replace on the internal parts and that solved my issue. I think the O ring had wore out and needed to be replaced. I tried using gasket material to cut out my own O ring to sit on top of the old one but that didn't work. It didn't make a good enough seal. This kit was easy to install and saved me hours from having to replace the full vacuum breaker.
DYI Dave
St Paul, Minnesota
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the repair kit was just what i needed .

the kit had every thing i needed to make the repair. pexsupply pepole were great.
coyote
denver co.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy