Apply to be a TradeMaster!
Main product image of 1-1/4" to 2" Rebuild Kit For 975XL
Magnifying glass
Hover image to zoom

1-1/4" to 2" Rebuild Kit For 975XL

Brand:
Zurn
SKU:
RK114-975XL
Rating:
(2)
Q&A:
(0)
1-1/4" to 2" Rebuild Kit For 975XL
Magnifying glass
Hover image to zoom
$134.99 each
In Stock
In Stock
Get 16 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 2"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Female Threaded Connection

Specs

–
Size:

1-1/4"

2"

Max Pressure (PSI):

175

Water Temperature:

180°F

Material:

Bronze

Connection Type:

Female Threaded

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would by again if needed.

Everything fit perfect and the system is up and running nicely.
Dog
MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

975XL 1- 1/4" to 2"

Contains all the perishable parts you need. Promptly shipped.
Buster
Warren,mi
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy