The Day Savers – A National Tradesmen Day Contest
Main product image of Series 975XL, Model 1-1/4" - 2" Rubber Pro Repair Kit
Magnifying glass
Hover image to zoom

Series 975XL, Model 1-1/4" - 2" Rubber Pro Repair Kit

Brand:
Zurn
SKU:
RK114-975XLRPK
Rating:
(1)
Q&A:
(0)
Series 975XL, Model 1-1/4" - 2" Rubber Pro Repair Kit
Magnifying glass
Hover image to zoom
$99.99 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4" to 2"

Description

Features
  • Fits 1-1/4" - 2" 975XL
  • Rubber Repair Kit
  • Packaged in poly bag for compact shipping

Specs

Size:

1-1/4" to 2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

I do backflow testing and repairs. This product is a very important part of making repairs.
Mark
Yuma, Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy