Apply to be a TradeMaster!
Main product image of Wilkins 1/8" Lead Free Ball Type Test Cock
Magnifying glass
Hover image to zoom

Wilkins 1/8" Lead Free Ball Type Test Cock

Brand:
Zurn
SKU:
RK18-860XLFT
Rating:
(2)
Q&A:
(0)
Wilkins 1/8" Lead Free Ball Type Test Cock
Magnifying glass
Hover image to zoom
$56.99 each
In Stock
In Stock
Get 4 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Lead Free
Yes

Description

–
Designed for installation on backflow preventers as a test port for attaching a differential pressure gauge. Optional SAE flare fitting allows for fast and easy attachment of test kit hoses. A threaded dust cover is included with the 860FT to protect against fouling caused by insects, dirt and debris.

  • Quarter turn test cocks available 1/8" x 1/4" and 1/4" x 1/4"
  • Male NPT inlet and female NPT outlet
  • Operation with a screw driver slot
  • Complies with low-lead laws
  • Specs

    –
    Size:

    1/8"

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    good product

    i use the product when servicing backflows. if it needs replacement.
    mike
    west palm beach
    7 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    Works great on most of the backflow units that we test
    KT
    Ohio
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy