Apply to be a TradeMaster!
Main product image of Series 375R Large Model Repair Kit (2-1/2" - 6")
Magnifying glass
Hover image to zoom

Series 375R Large Model Repair Kit (2-1/2" - 6")

Brand:
Zurn
SKU:
RK212-375R
Rating:
(0)
Q&A:
(0)
Series 375R Large Model Repair Kit (2-1/2" - 6")
Magnifying glass
Hover image to zoom
$91.53 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2", 3", 4", 6"
Product Highlight: Used With
375 Series

Specs

–
Size:

2-1/2"

3"

4"

6"

Used With:

375 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy