Apply to be a TradeMaster!
Main product image of 3/4" PRV Repair Kit for 70XL (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PRV Repair Kit for 70XL (Lead Free)

Brand:
Zurn
SKU:
RK34-70XL
Rating:
(1)
Q&A:
(0)
3/4" PRV Repair Kit for 70XL (Lead Free)
Magnifying glass
Hover image to zoom
$75.46 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Female Threaded Connection

Description

–
3/4" PRV Repair Kit for 70XL (Lead Free)

  • Kit includes a union gasket, cartridge, diaphragm, diaphragm disc, spring and spring disc
  • Specs

    –
    Size:

    3/4"

    Max Pressure (PSI):

    175

    Water Temperature:

    180°F

    Material:

    Bronze

    Connection Type:

    Female Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    3/4" PRV Repair Kit for 70XL (Lead Free)

    I have used this product in the past; it's very easy to disassemble the worn out kit and assemble the new kit into the regulator body, It's a great product. The regulator doesn't even have to come off the water line when replacing a new kit.
    Gogi
    Lake Havasu City, Az.
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy