Shop Resideo Sale
Main product image of 3/4" - 1" Complete Repair Kit w/ Seats for 975XL2 and 975XL
Magnifying glass
Hover image to zoom

3/4" - 1" Complete Repair Kit w/ Seats for 975XL2 and 975XL

Brand:
Zurn
SKU:
RK34-975XLA
Rating:
(2)
Q&A:
(0)
3/4" - 1" Complete Repair Kit w/ Seats for 975XL2 and 975XL
Magnifying glass
Hover image to zoom
$124.57 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1"

Description

–
Note: Image may not reflect actual product

3/4" - 1" Complete Repair Kit w/ Seats for 975XL2 and 975XL

Specifications:
  • Sizes: 3/4" and 1"
  • For use with 975XL2 and 975XL
  • Includes: Check Seat O-Ring (x2), Check Seat (x2), Seal Ring (x2), #1 Check Spring, Cover O-Ring (x2), #2 Check Spring, Relief Valve Seat O-Ring, Relief Valve Seat, Relief Valve Spring, Relief Valve Seal Ring, Relief Valve Diaphragm, Relief Valve Stem O-Ring, and RV and Check Seat Tool

Specs

–
Product Type:

Repair Kit

Size:

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Backflow rebuild kit

All necessary components were in the kit and it worked great.
James
Startford, Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

This product save a lot of time. You must install the correct way.
Mark
Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy