Apply to be a TradeMaster!
Main product image of 3/4" - 1" Relief Valve Rubber Repair Kit for 975XL2 and 975XL
Magnifying glass
Hover image to zoom

3/4" - 1" Relief Valve Rubber Repair Kit for 975XL2 and 975XL

Brand:
Zurn
SKU:
RK34-975XLRVR
Rating:
(2)
Q&A:
(0)
3/4" - 1" Relief Valve Rubber Repair Kit for 975XL2 and 975XL
Magnifying glass
Hover image to zoom
$24.93 each
In Stock
In Stock
Get 9 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1"

Description

–
3/4" - 1" Relief Valve Rubber Repair Kit for 975XL2 and 975XL

Specifications:
  • Sizes: 3/4" and 1"
  • For use with 975XL2 and 975XL
  • Includes: Relief Valve Seal Ring, Relief Valve Diaphragm, and Relief Valve Stem O-Ring

Specs

–
Product Type:

Repair Kit

Size:

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely buying again

They just work. I've tried knock offs and all they did was cost me time and more money. I'm sticking with the real desl
Jo
SD
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Great product and great customer service
Joe
Cali
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy