Apply to be a TradeMaster!
Main product image of Solids Interceptor, 15gpm (2" Inlet/Outlet)
Magnifying glass
Hover image to zoom

Solids Interceptor, 15gpm (2" Inlet/Outlet)

Brand:
Zurn
SKU:
Z1180-2
Rating:
(2)
Q&A:
(1)
Solids Interceptor, 15gpm (2" Inlet/Outlet)
Magnifying glass
Hover image to zoom
Z1180-2 has been discontinued
Discontinued November 19, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Suggested Alternative:
Solids Interceptor, 15gpm (2" Inlet/Outlet)
Brand:
Zurn
SKU:Z1180-2IP
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Height
12-1/2"
Product Highlight: Length
7-5/16"
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT

Description

Solids Interceptor

Specs

Product Type:

Solids Interceptor

Width:

7-1/2"

Height:

12-1/2"

Length:

7-5/16"

Flow Rate (GPM):

15

Application:

Plumbing

Inlet Size:

2"

Outlet Size:

2"

Inlet Type:

FNPT

Outlet Type:

FNPT

Thread Type:

Female

Thread Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Need help calculating?
Use Our Calculator

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I buy this product over and over.

great product
AP
Parlier California
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Solid Interceptor

Good quality interceptor. Well built, could be reinforced a little more at the threaded connections or be provided with male adapters installed, can crack the case if not carefull.
Handy Guy
Fort Collins, Colorado
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this like a grease trap?

Asked by stevo 13 years ago

Add your answer

* Required Field
-

We used it on a previous project to collect pets hair, at a grooming salon. it is installed underground and connects to the sanitary drain line. It works like a grease trap, but it is designed for solids, like hair.

Was this review helpful to you?
-

It is more like a settling tank and ONLY appropriate for solids that do not contain fats or grease. So wash water for plaster or residue of cleanup coming from dirt and such.

Was this review helpful to you?
-

Yes it is. We first saw this on a commercial job installed in a kitchen. Does it meet the requirements for a grease trap, that is something I can not answer. The commercial job installed it to reduce the solids getting past the sink. We use it to slow the solids going out our waste line under our sink. We have to clean it weekly. We are cleaning out paint rollers in a mop sink. Hope this helps. Dean Everroad Vice President First Step Property Services

Was this review helpful to you?
-

interceptor traps the solid waste whilst the grease trap traps the grease.my operation is a poultry slaughter house and I have no idea why the health department wants both.the grease trap is better because it can trap the grease and the solid.the interceptor is too small to do the same.

Was this review helpful to you?