Apply to be a TradeMaster!
Main product image of 4" Level-Trol Extra Heavy Duty Adjustable Floor Cleanout (No Hub)
Magnifying glass
Hover image to zoom

4" Level-Trol Extra Heavy Duty Adjustable Floor Cleanout (No Hub)

Brand:
Zurn
SKU:
Z1400-4NH
Rating:
(0)
Q&A:
(0)
4" Level-Trol Extra Heavy Duty Adjustable Floor Cleanout (No Hub)
Magnifying glass
Hover image to zoom
$810.99 each
In Stock
In Stock
Get 11 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Outlet Type
No Hub
Product Highlight: Material
Plastic, Cast Iron

Description

–
4" Level-Trol Extra Heavy Duty Adjustable Floor Cleanout (No Hub)

Specifications:

  • Size: 4"
  • Connection: Neo-Loc, No-Hub, and inside caulk compatible
  • Type: Adjustable
  • Outlet Type: No Hub
  • Materials: Plastic/Cast Iron

    Specs

    –
    Size:

    4"

    Application:

    Plumbing

    Outlet Type:

    No Hub

    Material:

    Plastic

    Cast Iron

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy