The Day Savers – A National Tradesmen Day Contest
Main product image of 4" Level-Trol Extra Heavy Duty Adjustable Floor Cleanout (Neo Loc)
Magnifying glass
Hover image to zoom

4" Level-Trol Extra Heavy Duty Adjustable Floor Cleanout (Neo Loc)

Brand:
Zurn
SKU:
Z1400-4NL
Rating:
(0)
Q&A:
(0)
4" Level-Trol Extra Heavy Duty Adjustable Floor Cleanout (Neo Loc)
Magnifying glass
Hover image to zoom
$810.99 each
In Stock
In Stock
Get 3 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Outlet Type
No Hub, Neo-Loc Outlet
Product Highlight: Material
Cast Iron

Description

The Z1400 adjustable floor cleanout, with gas and watertight ABS tapered thread plug and round scoriated cast iron extra heavy-duty secured top comes in Cast Iron (Z), Polished Bronze (ZB), Nickel Bronze (ZN), and Stainless Steel (ZS) top options that are adjustable to the finished floor. This cleanout is compatible with inisde caulk, No-Hub, and Neo-Loc connection types, and is easily installed in any type of floor. Cleanout is supplied with a foam thread protector to keep threads clean prior to and during final concrete pour.

Features:

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout

    Specs

    Size:

    4"

    Application:

    Plumbing

    Outlet Type:

    No Hub

    Neo-Loc Outlet

    Material:

    Cast Iron

    Contact

    +
    Help Face

    Happy Labor Day!

    Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
    Call or text 888-757-4774
    Special Hours
    9am6:45pm
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy