Apply to be a TradeMaster!
Main product image of 3/4" IPS Shoktrol Water Hammer Arrestor (1-11 Gallons)
Magnifying glass
Hover image to zoom

3/4" IPS Shoktrol Water Hammer Arrestor (1-11 Gallons)

Brand:
Zurn
SKU:
Z1700-100-OV
Rating:
(0)
Q&A:
(0)
3/4" IPS Shoktrol Water Hammer Arrestor (1-11 Gallons)
Magnifying glass
Hover image to zoom
$633.99 each
In Stock
In Stock
Get 3 Fri, Sep 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Capacity (Gallons)
1 - 11 Gallons
Product Highlight: Connection Type
MNPT Connection

Description

The Z1700 Shoktrol Water Hammer Arrestor protects water lines against over-pressure during surges following quick valve closure. Shoktrol Water Hammer Arrestors are regularly furnished in all stainless steel construction. Pipe threads are accurately machined to assure tight connection.

Where required in piping systems, properly sized water hammer arrestors shall be ZURN Z1700 (specify size) with nesting type bellows contained within a casing having sufficient displacement volume to dissipate the calculated kinetic energy generated, in the piping system. Both casing and bellows constructed of Type 304 stainless steel.

Complies with the following specifications:
  • PDI: WH-201
  • ANSI: A112.26.1M
  • ASSE: 1010

Specs

Size:

3/4"

Body Type:

Tank

Lead Free:

Yes

Material:

Stainless Steel

Capacity (Gallons):

1 - 11

Connection Method:

Threaded

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy