Apply to be a TradeMaster!
Main product image of 6" x 7" Oblique Scupper Roof Drain w/ 4" FIP Outlet
Magnifying glass
Hover image to zoom

6" x 7" Oblique Scupper Roof Drain w/ 4" FIP Outlet

Brand:
Zurn
SKU:
Z187-4IP
Rating:
(0)
Q&A:
(0)
6" x 7" Oblique Scupper Roof Drain w/ 4" FIP Outlet
Magnifying glass
Hover image to zoom
$721.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7", 6"
Product Highlight: Material
Cast Iron

Description

–
The Zurn Z187 6" x 7" or 8" x 12" scupper drain has a Dura-Coated cast iron body with reversible back or bottom outlet, oblique aluminum grate with 90° combination frame and membrane flashing clamp.

Features:
  • Oblique scupper drain
  • Side outlet to connect to horizontal piping
  • Typically used for secondary drainage on pitched roofs

Specs

–
Size:

7"

6"

Application:

Plumbing

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy