Apply to be a TradeMaster!
Main product image of 9" Diameter Medium-Duty Drain
Magnifying glass
Hover image to zoom

9" Diameter Medium-Duty Drain

Brand:
Zurn
SKU:
Z550-3NH-Y
Rating:
(0)
Q&A:
(0)
9" Diameter Medium-Duty Drain
Magnifying glass
Hover image to zoom
$248.61 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
9" Diameter
Product Highlight: Material
Cast Iron

Description

–
The Zurn Z550 9" medium-duty drain comes with a Dura-Coated cast iron body with bottom outlet, seepage pan, and combination membrane flashing clamp and frame for medium-duty, cast iron, heel-proof slotted grate.

Features
  • Dura-Coated cast iron body with cast iron, polished bronze or polished nickel bronze top available
  • Provides installation and rework savings with Zurn’s patented contractor solutions
  • Heel-proof slotted grate

Specs

–
Diameter (Inches):

9"

Application:

Regular

Plumbing

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy