Apply to be a TradeMaster!
Main product image of Elongated Open Front Less Cover Commercial HD Toilet Seat with Anti-Microbial, SS (Standard White)
Magnifying glass
Hover image to zoom

Elongated Open Front Less Cover Commercial HD Toilet Seat with Anti-Microbial, SS (Standard White)

Brand:
Zurn
SKU:
Z5955SS-AM-STS
Rating:
(0)
Q&A:
(0)
Elongated Open Front Less Cover Commercial HD Toilet Seat with Anti-Microbial, SS (Standard White)
Magnifying glass
Hover image to zoom
$56.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Elongated

Description

–
Z5955SS-AM-STS Antimicrobial Open front less cover, stainless steel self-sustaining check hinge

Featuring a polished finish, Zurn heavy duty toilets seats are in injection molded and designed to withstand stains and harsh chemicals and are ideal for demanding, high- traffic areas in commercial or institutional applications.

Features
  • Elongated seat in standard white
  • Open front with no cover
  • Injection molded with stainless steel check hinge for rugged, heavy-duty use
  • Integrally molded bumpers for lasting durability
  • 3-year warranty
  • Available with Silvershield™ antimicrobial glaze
Note: Image may not be actual representation of item.

Specs

–
Color:

White

Material:

Stainless Steel

Shape:

Elongated

Style:

Open Face

Type:

Commercial

Features:

Anti-Microbial

Check Hinge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy