Apply to be a TradeMaster!
Main product image of Elongated Open Front Commercial Extra Heavy Duty Toilet Seat with Anti-Microbial (Premium White)
Magnifying glass
Hover image to zoom

Elongated Open Front Commercial Extra Heavy Duty Toilet Seat with Anti-Microbial (Premium White)

Brand:
Zurn
SKU:
Z5956SS-AM
Rating:
(0)
Q&A:
(0)
Elongated Open Front Commercial Extra Heavy Duty Toilet Seat with Anti-Microbial (Premium White)
Magnifying glass
Hover image to zoom
$77.71 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Shape
Elongated

Description

–
Elongated Open Front Commercial Extra Heavy Duty Toilet Seat with Anti-Microbial (Premium White)

Features:
  • Injection molded for rugged, heavy duty use.
  • Highly resistant to cleansers and strong chemicals
  • Plastic check hinge
  • Integrally molded bumpers for lasting durability

Note: Image may not be actual representation of item.

Specs

–
Color:

White

Material:

Plastic

Shape:

Elongated

Style:

Open Face

Type:

Commercial

Features:

Check Hinge

Anti-Microbial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy