Apply to be a TradeMaster!
Main product image of Elongated Open Front Commercial Heavy Duty Toilet Seat with Cover (White)
Magnifying glass
Hover image to zoom

Elongated Open Front Commercial Heavy Duty Toilet Seat with Cover (White)

Brand:
Zurn
SKU:
Z5957SS-EL
Rating:
(0)
Q&A:
(1)
Elongated Open Front Commercial Heavy Duty Toilet Seat with Cover (White)
Magnifying glass
Hover image to zoom
$69.18 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Shape
Elongated

Description

–
Elongated Open Front Commercial Heavy Duty Toilet Seat with Cover (White)

Features:
  • Injection molded for rugged, heavy duty use.
  • Highly resistant to cleansers and strong chemicals
  • Plastic check hinge
  • Integrally molded bumpers for lasting durability

Note: Image may not be actual representation of item.

Specs

–
Color:

White

Material:

Plastic

Shape:

Elongated

Style:

Open Face

Type:

Commercial

Features:

Cover

Check Hinge

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the Zurn Elongated toilet seat (5958 Series) How long is the Zurn Round toilet seat (5958 Series) I'm looking for measurements for each, from the back of the seat to the front?

Asked by Beach dweller 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

14.75 X19 EL version, 14X16.75 RD version

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy