Apply to be a TradeMaster!
Main product image of Child's Open Front Commercial Heavy Duty Toilet Seat (White)
Magnifying glass
Hover image to zoom

Child's Open Front Commercial Heavy Duty Toilet Seat (White)

Brand:
Zurn
SKU:
Z5959SS-JUV
Rating:
(1)
Q&A:
(0)
Child's Open Front Commercial Heavy Duty Toilet Seat (White)
Magnifying glass
Hover image to zoom
$72.32 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–
Child's Open Front Commercial Heavy Duty Toilet Seat with Plastic Check Hinge(White)

Features:
  • Injection molded for rugged, heavy duty use.
  • Highly resistant to cleansers and strong chemicals
  • Plastic check hinge
  • Integrally molded bumpers for lasting durability

Note: Image may not be actual representation of item.

Specs

–
Color:

White

Material:

Plastic

Style:

Open Face

Type:

Commercial

Features:

Check Hinge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No

No The seat was too short wasn't long enough based on our toilet was very oblong
Mike
New London Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy