Promote a cleaner restroom and handwashing best practices with Zurn's Sensor Wall-Mount Foam Soap Dispenser with touchless activation. Battery power allows for quick installation. The stainless steel dispenser is ideal for high-use commercial restrooms where easy maintenance, durability, and hands-free operation are necessary.
Features:
| Fill Type: | Foam |
|---|---|
| Fluid Capacity: | 650 mL |
| Type: | Sensor |
| Product Type: | Soap Dispenser |
| Lead Free: | No |
| Mount: | Wall |
| Finish: | Stainless Steel |
| Material: | Stainless Steel |
| Power Method: | Battery |