Apply to be a TradeMaster!
Main product image of Sensor Operated Wall-Mount Liquid Soap Dispenser (Chrome)
Magnifying glass
Hover image to zoom

Sensor Operated Wall-Mount Liquid Soap Dispenser (Chrome)

Brand:
Zurn
SKU:
Z6900-SD-WM
Rating:
(0)
Q&A:
(0)
Sensor Operated Wall-Mount Liquid Soap Dispenser (Chrome)
Magnifying glass
Hover image to zoom
$85.13 each
In Stock
In Stock
Get 2 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Battery
Product Highlight: Lead Free
No
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Mount
Wall

Description

–

Promote a cleaner restroom and handwashing best practices with Zurn's Sensor Wall-Mount Liquid Soap Dispenser with touchless activation. Battery power allows for quick installation. The stainless steel dispenser is ideal for high-use commercial restrooms where easy maintenance, durability, and hands-free operation are necessary.


Features:

  • Touchless operation reduces the opportunity for germ transference
  • Adjustable sensing distance for accurate user detection (2" - 6")
  • Clear refill-indicator window makes it easy to maintain levels
  • Lockable unit deters theft and vandalism
  • Adjustable dispenser volume
  • Hand sanitizer option allows you to swap out solutions within your facility
  •  Liquid hand soap or sanitizer refills are sold separately
  •  Requires 6 AA batteries, included
  •  Limited 3-year warranty

Specs

–
Product Type:

Soap Dispenser

Type:

Sensor

Power Method:

Battery

Fluid Capacity:

650 mL

Lead Free:

No

Fill Type:

Foam

Material:

Stainless Steel

Finish:

Stainless Steel

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy