| Finish Family: | Chrome |
|---|---|
| Faucet Configuration: | Centerset |
| Product Type: | Bathroom Faucet |
| Series: | AquaSense |
| Connection Size: | 1/2" |
| Application: | Commercial |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 WaterSense CEC Lead Free |
| Number of Handles: | 0 |
| Warranty: | 3 Year Limited |
| Type: | Sensor (Touchless) |
| Power Supply: | Plug-In (AC) |
| ADA: | Yes |
| Finish: | Chrome |
| Handle Style: | None (Sensor) |
| Flow Rate (GPM): | 1.5 |
| Drain Type: | No Drain |
| Material: | Brass |
| Installation Type: | Deck Mount |