Apply to be a TradeMaster!
Main product image of 1.5 GPM AquaSense Battery Powered Faucet w/ Spray Outlet (Lead Free), Z6915-XL-ES
Magnifying glass
Hover image to zoom

1.5 GPM AquaSense Battery Powered Faucet w/ Spray Outlet (Lead Free), Z6915-XL-ES

Brand:
Zurn
SKU:
Z6915-XL-ES
Rating:
(0)
Q&A:
(0)
1.5 GPM AquaSense Battery Powered Faucet w/ Spray Outlet (Lead Free), Z6915-XL-ES
Magnifying glass
Hover image to zoom
Z6915-XL-ES has been discontinued
Discontinued April 11, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
1.5 GPM AquaSense Battery Powered Faucet w/ Spray Outlet (Lead Free)

AquaSense faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery powered, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction.

Features:
  • Infrared convergence-type proximity sensor
  • 30 second time out feature
  • Chrome-plated, cast brass body
  • Comes with:
    • In-line filter
    • 4 "AA" batteries
    • Inlet for a 1/2" ball riser
    Note: Image may not be actual representation of item.

Specs

–
Finish:

Chrome

Product Type:

Faucet

Material:

Brass

Type:

Sensor

Flow Rate (GPM):

1.5

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Battery

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm