Shop Limited Time Deals
Main product image of 1.5 GPM EcoVantage Lavatory Sensor Faucet with Hydroelectric Generator (Lead Free), Z6915-XL-GEN
Magnifying glass
Hover image to zoom

1.5 GPM EcoVantage Lavatory Sensor Faucet with Hydroelectric Generator (Lead Free), Z6915-XL-GEN

Brand:
Zurn
SKU:
Z6915-XL-GEN
Rating:
(0)
Q&A:
(0)
1.5 GPM EcoVantage Lavatory Sensor Faucet with Hydroelectric Generator (Lead Free), Z6915-XL-GEN
Magnifying glass
Hover image to zoom
Z6915-XL-GEN has been discontinued
Discontinued August 4, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Brass

Description

1.5 GPM EcoVantage Lavatory Sensor Faucet with Hydroelectric Generator (Lead Free)

ADA compliant, chrome plated sensor faucet for retrofit and new construction.

Features:
  • Flow Rate: 1.5 GPM Vandal Resistant Aerator
  • Occupant Detection: Infrared convergence-type proximity sensor with 30 Second Time Out feature
  • Spout Module: Chrome Plated Cast Brass
  • Comes with:
    • In-line Filter
    • 4 "AA" Batteries
    • Inlet for a 1/2" [13] Ball Riser

Specs

Product Type:

Faucet

Finish:

Chrome Plated

Material:

Brass

Type:

Sensor

Flow Rate (GPM):

1.5

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Hydro Generator

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm