Apply to be a TradeMaster!
Main product image of 1.0 GPM AquaSense Hydro Powered Faucet w/ Laminar Outlet and 4" Deck Mount Spout (Lead Free), Z6915-XL-HYD-K
Magnifying glass
Hover image to zoom

1.0 GPM AquaSense Hydro Powered Faucet w/ Laminar Outlet and 4" Deck Mount Spout (Lead Free), Z6915-XL-HYD-K

Brand:
Zurn
SKU:
Z6915-XL-HYD-K
Rating:
(0)
Q&A:
(0)
1.0 GPM AquaSense Hydro Powered Faucet w/ Laminar Outlet and 4" Deck Mount Spout (Lead Free), Z6915-XL-HYD-K
Magnifying glass
Hover image to zoom
$399.51 each
Backorder
Backorder
Get it Tue, Aug 18 - Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

1.0 GPM AquaSense Hydro Powered Faucet w/ Laminar Outlet and 4" Deck Mount Spout (Lead Free)

AquaSense hydro powered faucets are ideal for high-use applications where sustainable power, durability and handsfree operation are necessary. Self-sustaining hydropower with battery backup for ten years of trouble-free operation, ADA compliant, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction.

Features:
  • Self Sustaining Hydropower for 10+ years operation
  • Battery Backup
  • Infrared convergence-type proximity sensor
  • 30 second time out feature
  • Chrome-plated, cast brass body
  • Comes with:
    • In-line filter
    • 4 "AA" batteries
    • Inlet for a 1/2" ball riser
    Note: Image may not be actual representation of item.

Specs

Product Type:

Faucet

Finish:

Chrome Plated

Material:

Brass

Type:

Self-Sustaining

Sensor

Flow Rate (GPM):

1

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Battery

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy