| Series: | AquaSense |
|---|---|
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 Lead Free CEC WaterSense ASME A112.18.1 / CSA B125.1 |
| Connection Size: | 1/2" |
| Product Type: | Bathroom Faucet |
| Material: | Brass |
| Application: | Commercial |
| Number of Handles: | 0 |
| Warranty: | 3 Year Limited |
| Finish Family: | Chrome |
| Type: | Sensor (Touchless) |
| Handle Style: | None (Sensor) |
| ADA: | Yes |
| Installation Type: | Wall Mount |
| Power Supply: | Battery |
| Finish: | Polished Chrome |