| Finish Family: | Chrome |
|---|---|
| Approvals: | WaterSense Lead Free NSF/ANSI 61 ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CEC |
| Installation Type: | Deck Mount |
| Drain Type: | No Drain |
| Number of Handles: | 0 |
| ADA: | Yes |
| Application: | Commercial |
| Type: | Sensor (Touchless) |
| Finish: | Chrome |
| Series: | AquaSense |
| Handle Style: | None (Sensor) |
| Warranty: | 3 Year Limited |
| Product Type: | Bathroom Faucet |
| Material: | Brass |
| Flow Rate (GPM): | 1 |
| Time Out: | 60 Second |
| Sensor Type: | Infrared |
| Power Supply: | Battery |