Shop Resideo Sale
Main product image of AquaSense Touchless Sensor Faucet, Single Hole, 0.5 GPM Aerator (Chrome), Z6936
Magnifying glass
Hover image to zoom

AquaSense Touchless Sensor Faucet, Single Hole, 0.5 GPM Aerator (Chrome), Z6936

Brand:
Zurn
SKU:
Z6936
Rating:
(0)
Q&A:
(0)
AquaSense Touchless Sensor Faucet, Single Hole, 0.5 GPM Aerator (Chrome), Z6936
Magnifying glass
Hover image to zoom
$337.99 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass

Description

–
Zurn's AquaSense Z6936 Series Sensor Faucet is a reliable hands-free solution built with durability in mind. This deck-mounted, battery power commercial faucet features an infrared proximity sensor for precise sensor activation. Each touchless sensor faucet features a sleek design in a highly polished chrome-plated cast brass body. Plus, its water-efficient flow control options and a 60-second timeout save water and help keep costs down. These faucets provide an easy-to-install and long-lasting touchless solution for any new or retrofit commercial restroom application.

  • Water-efficient and vandal-proof 1.5 gpm aerator with 60-second timeout feature saves water and money
  • Vandal-resistant flow control : 0.5 gpm
  • Battery-powered faucet uses 4 standard "AA" batteries
  • Infrared convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass body with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant

Specs

–
Product Type:

Bathroom Faucet

Approvals:

CEC

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Series:

AquaSense

Flow Rate (GPM):

0.5

Warranty:

3 Year Limited

Drain Type:

No Drain

Number of Handles:

0

ADA:

Yes

Finish Family:

Chrome

Application:

Commercial

Finish:

Chrome

Handle Style:

None (Sensor)

Type:

Sensor (Touchless)

Installation Type:

Deck Mount

Material:

Brass

Power Supply:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy