Sensor faucet Z6950-SD mounted with the Serio soap dispenser offers a hands-free design to coordinate with the Serio faucet, creating a harmonized design for your restroom. This commercial sensor faucet is ADA compliant and equipped with A/C power adapter, chrome plated sensor soap dispenser for retrofit and new construction making it ideal for commercial & industrial use.
Features:
| Power Method: | Hardwired |
|---|---|
| Approvals: | ADA |
| Lead Free: | No |
| Series: | Serio |
| Finish: | Chrome |
| Type: | Sensor |
| Fluid Capacity: | 1000 mL |
| Product Type: | Soap Dispenser |
| Mount: | Deck |
| Fill Type: | Liquid |