| Installation Type: | Deck Mount |
|---|---|
| Finish Family: | Chrome |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CEC Lead Free NSF/ANSI 61 |
| Handle Style: | None (Sensor) |
| Series: | Aqua-FIT Serio Series |
| Material: | Brass |
| Warranty: | 3 Year Limited |
| Drain Type: | No Drain |
| Application: | Commercial |
| Power Supply: | Battery |
| Finish: | Chrome |
| Connection Size: | 1/2" |
| ADA: | Yes |
| Flow Rate (GPM): | 0.5 |
| Number of Handles: | 0 |
| Type: | Sensor (Touchless) |
| Product Type: | Bathroom Faucet |